Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split/Splitless Liners for Shimadzu: 17A Split/Splitless w/Wool
SDP

Catalog No. 06718245 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Base Deactivated
Glass Wool
Intermediate Polarity (IP)
Siltek
Packing Material:
Base Deactivated Wool
Deactivated Glass Wool
Deactivated Wool
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Split/Splitless Liners for Shimadzu: 17 A Split/Splitless w/Wool
Straight Inlet Liner
Quantity:
5/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation Packing Material Product Type Quantity
06-718-245 Intermediate Polarity (IP) Deactivated Wool IP Straight Inlet Liner 5/Pk.
06-718-248 Base Deactivated Base Deactivated Wool Straight Inlet Liner 5/Pk.
06-718-249 Siltek Deactivated Wool Siltek Straight Inlet Liner 5/Pk.
06-718-246 Glass Wool Deactivated Glass Wool Split/Splitless Liners for Shimadzu: 17 A Split/Splitless w/Wool 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-245 Supplier Restek™ Supplier No. 20956
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Shimadzu 17A, 2010, and 2014 GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • I.D.: 3.5mm
  • OD: 5mm
  • Length: 95mm

Specifications

Packing Material Deactivated Wool
Product Type IP Straight Inlet Liner
Length (Metric) 95 mm
Quantity 5/Pk.
Deactivation Intermediate Polarity (IP)
Geometry Straight
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.