Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split/Splitless Liners for Shimadzu: 17A Split/Splitless w/Wool
SDP

Catalog No. p-3201567 Shop All Restek Corporation Products
Click to view available options
Deactivation:
Base Deactivated
Glass Wool
Intermediate Polarity (IP)
Siltek
Packing Material:
Base Deactivated Wool
Deactivated Glass Wool
Deactivated Wool
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Split/Splitless Liners for Shimadzu: 17 A Split/Splitless w/Wool
Straight Inlet Liner
Quantity:
5/Pk.

Catalog No. 06-718-245

Supplier: Restek™ 20956

Only null left
Add to Cart
Add to Cart

For Shimadzu 17A, 2010, and 2014 GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • I.D.: 3.5mm
  • OD: 5mm
  • Length: 95mm

Specifications

Packing Material Deactivated Wool
Product Type IP Straight Inlet Liner
Length (Metric) 95 mm
Quantity 5/Pk.
Deactivation Intermediate Polarity (IP)
Geometry Straight
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.