Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for Agilent/Finnigan: 4mm Splitless
SDP

Catalog No. 06711010 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Pk./5
Deactivation:
Base Deactivated
Base Deactivated With Base Deactivated Wool
Siltek Deactivated
Siltek Deactivated With Carbofrit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Deactivation
06-711-010 5/Pk. Siltek Deactivated With Carbofrit
06-717-908 5/Pk. Base Deactivated
06-717-909 5/Pk. Base Deactivated With Base Deactivated Wool
06-718-179 Pk./5 Siltek Deactivated
06-717-914 25/Pk. Base Deactivated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-711-010 Supplier Restek™ Supplier No. 20773216
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Liner ID: 4mm
  • Length: 78.5mm
  • OD: 6.5mm

Specifications

Quantity 5/Pk.
Deactivation Siltek Deactivated With Carbofrit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.