Learn More
Description
- Geometry: Straight
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.5mm
Specifications
Specifications
| Length (Metric) | 78.5 mm |
| Packing Material | None |
| Deactivation | Base Deactivated With Base Deactivated Wool |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.5 mm |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
