Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for PerkinElmer GCs: Auto SYS Cyclo Double Gooseneck
SDP

Catalog No. 06718145 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Base Deactivated
Intermediate Polarity (IP)
Intermediate Polarity Deactivation
Siltek Deactivated
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation
06-718-145 Intermediate Polarity Deactivation
06-718-147 Siltek Deactivated
06-718-146 Base Deactivated
06-711-190 Intermediate Polarity (IP)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-145 Supplier Restek™ Supplier No. 20900
Add to Cart
Add to Cart

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Cyclo Double Taper
  • Material: Borosilicate Glass
  • Liner ID: 4mm
  • Length: 92.1mm
  • OD: 6.2mm

Specifications

Deactivation Intermediate Polarity Deactivation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.