Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for PerkinElmer GCs: Auto SYS Double Gooseneck
SDP

Catalog No. 06718111 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Siltek
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation
06-718-111 Siltek
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-111 Supplier Restek™ Supplier No. 20854214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Double Taper
  • Material: Borosilicate Glass
  • Liner ID: 4mm
  • Length: 92.1mm
  • OD: 6.2mm

Specifications

Diameter (Metric) Outer 6.2 mm
Diameter (Metric) Inner 3.5 mm
Deactivation Siltek
Packaging Quantity 5/Pk.
Overall Length (Metric) 92 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.