Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for Thermo 4000-5000-6000 Series GCs
SDP

Catalog No. 06718032 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 Ea.
25/Pk.
5/Pk.
Diameter (Metric) Inner:
2.0 mm
4.0 mm
Deactivation:
Intermediate Polarity (IP)
Product Type:
IP Splitless Straight Inlet Liner
Splitless Liner
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Deactivation Product Type
06-718-032 25/Pk. 4.0 mm Intermediate Polarity (IP) IP Splitless Straight Inlet Liner
06-711-088 1 Ea. 4.0 mm Intermediate Polarity (IP) IP Splitless Straight Inlet Liner
06-711-084 1 Ea. 2.0 mm Intermediate Polarity (IP) IP Splitless Straight Inlet Liner
06-711-090 1 Ea. 4.0 mm Intermediate Polarity (IP) Splitless Liner
06-718-021 5/Pk. 2.0 mm Intermediate Polarity (IP) IP Splitless Straight Inlet Liner
06-718-024 25/Pk. 2.0 mm Intermediate Polarity (IP) IP Splitless Straight Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-718-032 Supplier Restek™ Supplier No. 20816

missing translation for 'validMainframeMsg'

For Thermo Scientific 4000, 5000, and 6000 GCs equipped with split/splitless inlets.

  • Trace samples
  • Geometry: Straight
  • Material: Borosilicate Glass
  • OD: 5.4mm
  • Length: 79.5mm

Specifications

Product Type IP Splitless Straight Inlet Liner
Length (Metric) 79.5 mm
Quantity 25/Pk.
Deactivation Intermediate Polarity (IP)
Geometry Straight
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 5.4 mm
For Use With (Equipment) Thermo 4000, 5000 and 6000 GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.