Learn More
Description
- High thermal stability and inertness
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Include individual test chromatogram
FAMEs, Flavors, Acids, Essential oils, Amines, Solvents, Xylene isomers, BTEX
Specifications
Specifications
| For Use With (Application) | FAMEs, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis |
| Particle Size | 1 μm |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Stabilwax™ |
| Polarity | Polar |
| Coating | Fused Silica |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Carbowax™ Polyethylene Glycol |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
