Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™ Capillary Columns, Under 30m
SDP

Catalog No. 06739315 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
2 μm
Includes:
10m Integra guard column
5 m Guard Column with Press-Tight, Glue
5m Integra guard column
Not Applicable
Star cage, 4 in. coil
Temperature Range (Metric):
40°C to 220/230°C
40°C to 230/240°C
40°C to 240/260°C
40°C to 250/260°C
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes Temperature Range (Metric)
06-739-315 0.25 mm 0.25 μm Not Applicable 40°C to 250/260°C
06-709-021 0.32 mm 0.25 μm 5m Integra guard column 40°C to 250/260°C
06-709-058 0.32 mm 0.5 μm Not Applicable 40°C to 250/260°C
06-709-093 0.32 mm 1 μm 5m Integra guard column 40°C to 240/260°C
06-709-092 0.32 mm 1 μm Not Applicable 40°C to 240/260°C
06-709-099 0.53 mm 1 μm Star cage, 4 in. coil 40°C to 240/260°C
06-709-100 0.53 mm 1 μm Not Applicable 40°C to 240/260°C
06-709-112 0.53 mm 1 μm Not Applicable 40°C to 240/260°C
06-709-136 0.53 mm 1.5 μm 10m Integra guard column 40°C to 230/240°C
06-709-137 0.53 mm 1.5 μm 5 m Guard Column with Press-Tight, Glue 40°C to 230/240°C
06-709-135 0.53 mm 1.5 μm 5m Integra guard column 40°C to 230/240°C
06-709-143 0.53 mm 2 μm Not Applicable 40°C to 220/230°C
06-709-142 0.53 mm 2 μm 5m Integra guard column 40°C to 220/230°C
06-709-054 0.25 mm 0.5 μm Not Applicable 40°C to 250/260°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-739-315 Supplier Restek™ Supplier No. 10620
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Long column lifetimes, even when programming repeatedly up to 260°C (500°F)

  • Fused silica; Polar phase; Crossbond™ (polyethylene glycol)
  • Rugged enough to withstand repeated water injections
  • Lowest-bleed PEG column on the market; long column lifetimes
  • Temperature range: 40°C to 260°C (104°F to 500°F)
  • Equivalent to USP G14, G15, G16, G20 and G39 phases

Applications:

  • Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds
  • Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages

Specifications

For Use With (Application) Essential Oils Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Includes Not Applicable
USP Type G14, G15, G16, G20, G39
Stationary Phase Stabilwax™
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Carbowax Polymer
Temperature Range (Metric) 40°C to 250/260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.