Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™-DA Capillary Columns, Part 2: 15m Length
SDP

Catalog No. 06709365 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
0.5 μm
Particle Size:
0.5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size
06-709-365 0.53 mm 0.5 μm 0.5 μm
06-709-363 0.32 mm 0.5 μm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-709-365 Supplier Restek™ Supplier No. 11037107

missing translation for 'validMainframeMsg'

Reduce adsorption and improve responses for many basic compounds

  • Polar phase; Crossbond™ base-deactivated Carbowax™ polyethylene glycol–for amines and basic compounds)
  • Application-specific columns for underivatized amines and other basic compounds, including alkylamines, diamines, triamines, nitrogen-containing heterocyclics. No need for column priming
  • Temperature range: 40° to 220°C (104°F to 428°F)
  • Fused silica

Avoid rinsing these columns with water or alcohols.

Specifications

For Use With (Application) Free (underivatized) Acids, Some Inorganic Acids Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Stabilwax™-DA
Polarity Polar
Coating Fused Silica
Includes N/A
USP Type G25, G35
Stationary Phase Carbowax™ Polyethylene Glycol
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Acidic
Temperature Range (Metric) 40°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.