Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™-DA Capillary Columns
SDP

Catalog No. 06709342 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-709-342 30 m 0.25 mm 0.25 μm
06-709-347 30 m 0.32 mm 0.25 μm
06-709-350 30 m 0.53 mm 0.25 μm
06-709-368 30 m 0.32 mm 0.5 μm
06-709-387 30 m 0.53 mm 1 μm
06-610-793 15 m 0.25 mm 0.1 μm
06-610-799 60 m 0.25 mm 0.25 μm
06-610-801 15 m 0.25 mm 0.5 μm
06-610-805 60 m 0.25 mm 0.5 μm
06-610-796 30 m 0.32 mm 0.1 μm
06-610-797 15 m 0.32 mm 0.25 μm
06-610-800 60 m 0.32 mm 0.25 μm
06-610-802 15 m 0.32 mm 0.5 μm
06-610-806 60 m 0.32 mm 0.5 μm
06-610-807 15 m 0.32 mm 1 μm
06-610-794 15 m 0.53 mm 0.1 μm
06-610-798 15 m 0.53 mm 0.25 μm
06-610-803 15 m 0.53 mm 0.5 μm
06-610-804 30 m 0.53 mm 0.5 μm
06-610-808 15 m 0.53 mm 1 μm
06-610-809 60 m 0.53 mm 1 μm
06-610-810 15 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 06-709-342 Supplier Restek™ Supplier No. 11023
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Similar in polarity to DB-FFAP, OV-351, NUKOL FFAP, HP FFAP

  • Polyethylene glycol stationary phase has high thermal stability up to 250°C (482°F)
  • Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
  • Resist oxidation and thermal breakdown
  • Allow free fatty acids from C1 to C20 to be analyzed without derivatization; also works well for some inorganic acids
  • Individual test chromatogram is provided with each column

Applications:

Underivatized free fatty acids

Specifications

For Use With (Application) Free (underivatized) Acids, Some Inorganic Acids Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
USP Type G25, G35
Stationary Phase Stabilwax™-DA
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Acidic
Temperature Range (Metric) 40°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.