Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™-DB Capillary Columns
SDP

Catalog No. p-2330725 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-709-209 30 m 0.25 mm 0.25 μm
06-709-220 30 m 0.32 mm 1 μm
06-709-223 30 m 0.53 mm 1 μm
06-610-773 15 m 0.25 mm 0.25 μm
06-610-775 30 m 0.25 mm 0.5 μm
06-610-774 30 m 0.32 mm 0.25 μm
06-610-779 60 m 0.32 mm 1 μm
06-610-776 30 m 0.53 mm 0.5 μm
06-610-778 15 m 0.53 mm 1 μm
06-610-780 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-709-209 Supplier Restek™ Supplier No. 10823
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns that do not require priming; for underivatized amines and other basic compounds including alkylamines, diamines, triamines, nitrogen-containing heterocyclics

  • Designed specifically to reduce adsorption and improve response of basic compounds such as alkylamines, diamines, triamines, and nitro-containing heterocycles
  • Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
  • Eliminate need for derivatization
  • No column priming required
  • Tested with a modified Grob test mixture that includes amine compounds
  • Include individual test chromatograph

Specifications

For Use With (Application) Triamines Analysis, Alkylamines, Diamines, Triamines, Nitrogen Containing Heterocyclics Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
USP Type G16
Stationary Phase Stabilwax™-DB
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Amines and other basic compound
Max. Temperature (Metric) 220°C
Temperature Range (Metric) 40°C to 210/220°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.