Learn More
Restek™ Straight Inlet Liner for Agilent GCs with Split/Splitless Inlets
Shop All Restek Corporation Products

Description
- Geometry: Straight
- Material: Metal
- Deactivation: Siltek
- Liner ID: 5.2mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
| Packing Material | None |
| Product Type | Siltek Straight Inlet Liner |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.52 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Metal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.