Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Straight Inlet Liners for Agilent Packed Injection Ports
SDP

Catalog No. 06718280 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-280 5 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-280 Supplier Restek™ Supplier No. 20967210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Base deactivated glass insert designed for Agilent packed column gas chromatographs.

  • Direct injection glass insert designed for use with Agilent 5890 packed column gas chromatographs.
  • Deactivation: Base Deactivated
  • Dimensions: 1.7 mm x 3.0 x 93
  • Material: Glass
  • Quantity: 5-pk.
  • Quality: Tolerances closely controlled

Specifications

Packing Material None
Product Type Straight Inlet Liner
Length (Metric) 9.3 cm
Quantity 5 Pack
Deactivation Base Deactivated
Diameter (Metric) Inner 0.17 cm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) 0.25 in. Packed Column Injection Ports
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.