Learn More
Restek™ Stx-CLPesticides (Fused Silica with Siltek deactivation)
Shop All Restek Corporation Products

Description
Siltek passivation technology enables these columns to offer unsurpassed inertness and the highest responses for active pesticides
- Proprietary Crossbond phases
- Application-specific columns for organochlorine pesticides and herbicides
- Baseline separations in less than 10 minutes
- Stable to 330°C
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides Analysis, Herbicides Analysis |
| Film Thickness | 0.50 μm |
| Length (Metric) | 15 m |
| Polarity | Mid Polarity |
| Coating | Fused Silica |
| USP Type | G3 |
| Stationary Phase | Stx™ -CLPesticides |
| Type | Stx-CLPesticides Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 330°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.