Learn More
Description
- Application-specific columns for organochlorine pesticides and herbicides
- Baseline separations in less than 10 minutes
- Siltek surface deactivation enhances responses for endrin, DDT and methoxychlor
- Stable to 330°C (626°F)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides Analysis, Herbicides Analysis |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| USP Type | None |
| Stationary Phase | Stx™ -CLPesticides2 |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 330°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

