Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stx™-CLPesticides2 Capillary Columns
SDP

Catalog No. p-3214817 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.20 μm
0.25 μm
Particle Size:
0.20 μm
0.25 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-709-460 15 m 0.25 mm 0.20 μm 0.20 μm
06-709-461 15 m 0.32 mm 0.25 μm 0.25 μm
06-709-463 30 m 0.25 mm 0.20 μm 0.20 μm
06-709-464 30 m 0.32 mm 0.25 μm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-709-460 Supplier Restek™ Supplier No. 11440
Only null left
Add to Cart
Add to Cart

Fused silica with Siltek™ deactivation

  • Application-specific columns for organochlorine pesticides and herbicides
  • Baseline separations in less than 10 minutes
  • Siltek surface deactivation enhances responses for endrin, DDT and methoxychlor
  • Stable to 330°C (626°F)

Specifications

Stationary Phase Stx™ -CLPesticides2
Diameter (Metric) Inner 0.25 mm
Max. Temperature 330°C
For Use With (Application) Organochlorine Pesticides Analysis, Herbicides Analysis
Particle Size 0.20 μm
Temperature Range -60°C to +310/330°C
Film Thickness 0.20 μm
Length (Metric) 15 m
Packing Material Stx™ -CLPesticides2
Coating Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.