Learn More
Description
Requires
Filter cartridges with single-, two-, or three-position baseplates (sold separately, visit www.fishersci.com for more information).
- Feature quick-connect for easy, leak-free filter cartridge changes
- Glass interior prevents diffusion; plastic exterior ensures safety
- Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement
Ultra-High Capacity Filters
Are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years.
Replacement Triple Filter Cartridge
Removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year.
Replacement Fuel Gas Filter Cartridge
Removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.
Order Info
Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)
Specifications
Specifications
| Capacity (English) | 0.12 oz. H2O |
| Capacity (Metric) | 3.6 g H2O |
| Color Indicator | Yes |
| Type | Fuel Gas Filter |
| Flow Rate | 7 L/min. |
| For Use With (Application) | Inert carrier gas, air, Hydrogen |
| For Use With (Equipment) | Super-Clean™ gas filter |
| Gases Measured | Inert Carrier Gas, Air, Hydrogen |
| Housing Material | Glass, Polycarbonate |
| Pressure | 159 psi |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
