Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Super-Clean™ Gas Filters
SDP

Catalog No. 06711832 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
1.8 g H2O, 500 mL O2
1000 mL O2
12 g Hydrocarbon
3.6 g H2O
7.2 g H2O
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-711-832 1000 mL O2
06-711-824 1.8 g H2O, 500 mL O2
06-711-826 3.6 g H2O
06-711-831 7.2 g H2O
06-711-833 12 g Hydrocarbon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-711-832 Supplier Restek™ Supplier No. 22029
Add to Cart
Add to Cart

Requires

Filter cartridges with single-, two-, or three-position baseplates (sold separately, visit www.fishersci.com for more information).

Gas filter cartridges with a high-purity output to ensure 99.9% pure gas for laboratories

  • Feature quick-connect for easy, leak-free filter cartridge changes
  • Glass interior prevents diffusion; plastic exterior ensures safety
  • Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement

Ultra-High Capacity Filters
Are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years.

Replacement Triple Filter Cartridge
Removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year.

Replacement Fuel Gas Filter Cartridge
Removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.

Order Info

Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)

Specifications

Capacity (English) 33.81 oz. O2
Capacity (Metric) 1000 mL O2
Color Indicator Yes
Type Ultra High Capacity Oxygen Filter
Flow Rate 7 L/min.
For Use With (Application) Inert carrier gas
Gases Measured Inert Carrier Gas
Housing Material Glass, Polycarbonate
Pressure 159 psi
Length (English) 10.62 in.
Length (Metric) 27 cm
Diameter (English) Outer 1.75 in.
Diameter (Metric) Outer 4.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.