Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Top Taper Inlet Liner for Bruker/Varian GCs
SDP

Catalog No. 06711194 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 Pk.
5/Pk.
Deactivation:
Intermediate Polarity
Packing Material:
CarboFrit
Deactivated Wool
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Deactivation Packing Material
06-711-194 5/Pk. Intermediate Polarity CarboFrit
06-711-192 5 Pk. Intermediate Polarity Deactivated Wool
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-711-194 Supplier Restek™ Supplier No. 20901209.5

missing translation for 'validMainframeMsg'

For Bruker/Varian GCs equipped with 1078/1079 inlets.

  • Material: Borosilicate Glass

Specifications

Product Type Top Taper Inlet Liner
Packing Material CarboFrit
Length (Metric) 5.4 cm
Quantity 5/Pk.
Deactivation Intermediate Polarity
Geometry Top taper
Diameter (Metric) Inner 0.34 cm
Diameter (Metric) Outer 0.5 cm
For Use With (Equipment) Bruker/Varian GCs Equipped with 1078/1079 Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.