Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Tube and Pipe Fittings for GC Equipment
SDP

Catalog No. p-3207263 Shop All Restek Corporation Products
Change view
Click to view available options
Type:
Back Ferrule Fitting
Front Ferrule Fitting
Nut Fitting
Nut and Ferrule Set
Reducing Union Fitting
Tee Fitting
Diameter (English) Inside:
0.125 in.
0.25 in.
0.25 to 0.125 in.
Material:
Brass
Stainless Steel
Quantity:
2/Pk.
20/Pk.
40/Pk.
5/Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Diameter (English) Inside Material Quantity
06-718-708 Tee Fitting 0.25 in. Brass 2/Pk.
06-718-743 Nut and Ferrule Set 0.25 in. Stainless Steel 5/Pk.
06-718-684 Nut Fitting 0.125 in. Brass 40/Pk.
06-718-687 Front Ferrule Fitting 0.125 in. Brass 40/Pk.
06-718-691 Back Ferrule Fitting 0.25 in. Brass 40/Pk.
06-718-690 Back Ferrule Fitting 0.125 in. Brass 40/Pk.
06-718-693 Nut and Ferrule Set 0.125 in. Brass 20/Pk.
06-718-751 Reducing Union Fitting 0.25 to 0.125 in. Stainless Steel 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-718-708 Supplier Restek™ Supplier No. 23123
Only null left
Add to Cart
Add to Cart

Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.

  • Available in brass and stainless steel
  • Siltek/Sulfinert treated or Silcosteel-CR treated fittings

Note:
Nuts and ferrules are not treated unless requested. Nuts and ferrules normally are not in contact with sample pathway, and thus do not require coating.

Specifications

For Use With (Equipment) GC Equipment
Material Brass
Type Tee Fitting
Diameter (English) Inside 0.25 in.
Quantity 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.