Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Two-Hole Ferrules
SDP

Catalog No. 06717646 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-717-646 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-646 Supplier Restek™ Supplier No. 20246
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Replacement ferrules for dual-column confirmational analysis.

  • Material: VG2 (60% Vespel/40% graphite blend)
  • VG2 material offers best combination of sealing and ease of workability
  • Use with 1/8 in. capillary inlet adaptor fitting kit
  • Seal with minimal torque, reusable, and preferred for vacuum and high-pressure uses
  • Recommended for mass spec transfer lines
  • Stable to 400°C
  • Ferrule ID: 0.8mm
  • Fits Column ID: 0.45/0.53mm
  • Fitting Size: 1/8 in.

Specifications

Material 40% Graphite, 60% Vespel
For Use With (Equipment) 1/8 in. Capillary Inlet Adaptor Fitting Kit; Fits Column ID: 0.45/0.53 mm
For Use With (Application) For Dual-Column Confirmational Analysis
Quantity 5/Pk.
Diameter (Metric) Inside 0.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.