Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra C1 Guard Cartridges
SDP

Catalog No. 06719068 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
Length (Metric):
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
06-719-068 4 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-719-068 Supplier Restek™ Supplier No. 910150210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Protects and extends column lifetime.

  • Particle Size: 5μm, spherical
  • Pore size: 100 angstrom

Specifications

Carbon Load 5%
Quantity Each
pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Type Ultra C1
Diameter (Metric) Inner 4 mm
For Use With (Equipment) HPLC Ultra Column
Stationary Phase C1
Temperature (Metric) Maximum 80°C
Particle Shape Spherical
Endcapped Yes
USP Type L13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.