Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ UltraLine™ UHPLC In-Line Filter
SDP

Catalog No. 06715984 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
5 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-715-984 5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-715-984 Supplier Restek™ Supplier No. 24993
Add to Cart
Add to Cart

Extend column lifetime with this UHPLC filter. Restek™ UltraLine™ UHPLC In-Line Filters feature a replaceable 0.5μm stainless steel frit in a stainless steel body.

  • In-line design installs easily with standard fittings
  • Cost-effective protection for UHPLC systems
  • Leak-tight to 15,000psi (1,034 bar)
  • Wrench Flat: 3/8 in.

Specifications

Thread Size Inlet/Outlet: Female/Female 10-32
Volume (Metric) 5 μL
Description In-line assembly with 0.5 μm filter
For Use With (Application) UHPLC
Material Stainless Steel (Housing and Filter)
Max. Pressure 15,000 psig (1034 bar)
Port Type Parker (1/16 CPI)
Type UltraLine UHPLC In-Line Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.