Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Uniliner™ Inlet Liners: Open-Top
SDP

Catalog No. 06718387 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
1.0 mm
4 mm
4.0 mm
Product Type:
Drilled Uniliner w/ Top Taper
Internal Reducing Union
Open-Top Liner
Open-Top Lining
Uniliner
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type
06-718-387 1 mm Internal Reducing Union
06-718-388 1 mm Open-Top Lining
06-718-389 4 mm Open-Top Liner
06-711-383 1.0 mm Uniliner
06-729-400 4.0 mm Drilled Uniliner w/ Top Taper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-387 Supplier Restek™ Supplier No. 21053
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • Length: 78.5mm
  • OD: 6.3mm

Order Info

Liners with a Siltek–deactivated surface offer high temperature stability, durability, and low bleed for minimized breakdown and better sample recovery. O.D. x Length: 6.3 x 78.5mm.

†Nominal I.D. at syringe needle expulsion point.

Specifications

Product Type Internal Reducing Union
Quantity 5/Pk.
Deactivation Union bore
Diameter (Metric) Inner 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.