Learn More
Description
- Material: Borosilicate Glass
- Length: 78.5mm
- OD: 6.3mm
Order Info
Liners with a Siltek–deactivated surface offer high temperature stability, durability, and low bleed for minimized breakdown and better sample recovery. O.D. x Length: 6.3 x 78.5mm.
†Nominal I.D. at syringe needle expulsion point.
Specifications
Specifications
| Packing Material | None |
| Length (Metric) | 78.5 mm |
| Product Type | Open-Top Liner |
| Quantity | 5/Pk. |
| Deactivation | Not Applicable |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
