Learn More
Description
- Fits column ODs from 0.33 to 0.74mm (Restek 0.1 to 0.53mm I.D.)
- Quantity: 3/Pk.
Specifications
Specifications
| Type | Replacement Insert |
| For Use With (Application) | Use with Vacuum Vu-Union Connector for GC-MS Applications |
| Packaging Quantity | 3/Pk. |
| For Use With | Fits Column ODs From 0.33 to 0.74 mm (Restek 0.1 to 0.53 mm ID) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
