Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Valco Connectors
SDP

Catalog No. 06710518 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.15 mm
0.25 mm
0.75 mm
1.58 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-710-518 1.58 mm
06-710-514 0.15 mm
06-710-515 0.25 mm
06-710-517 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-710-518 Supplier Restek™ Supplier No. 20150
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use with 0.0625 in. OD tubing.

  • Ends of tubing seat squarely at bottoms of fitting details
  • Made of 300-series stainless steel

Specifications

Type Union
Diameter (English) Inner 0.0625 in.
Diameter (Metric) Inner 1.58 mm
For Use With HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.