Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ WISP 48 Screw-Thread Step Vial
SDP

Catalog No. 06718987 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
06-718-987 Clear 100 Pk.
06-718-990 Amber 1000 Pk.
06-718-988 Clear 1000 Pk.
06-718-989 Amber 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-987 Supplier Restek™ Supplier No. 24654
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Vials only

  • White graduated marking spot
  • Screw-Thread
  • Volume: 4.0mL
  • Size:15 x 45mm
  • Cap Size:13mm/425

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Volume (Metric) 4 mL
Graduated Yes
Height (English) 1.77 in.
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 13-425
Marking Spot Yes
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.