Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Zero Dilution Inner Liner for PerkinElmer/Clarus GCs
SDP

Catalog No. 06728311 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-728-311 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-728-311 Supplier Restek™ Supplier No. 22991
Add to Cart
Add to Cart

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Zero Dilution Inner Liner
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Liner ID: 1mm
  • OD: 2mm
  • Length: 73mm

Specifications

Length (Metric) 7.3 cm
Product Type IP Zero Dilution Inner Liner
Quantity 5/Pk.
Diameter (Metric) Inner 0.1 cm
Diameter (Metric) Outer 0.2 cm
For Use With (Equipment) Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.