Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Zero Dilution Inner Liner
SDP

Catalog No. 06728310 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.0 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-728-310 1.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-728-310 Supplier Restek™ Supplier No. 22990

Improve headspace analysis and achieve lower detection limits for a wide range of active compounds with these inlet liners. Restek™ Restek™ Zero Dilution Inner Liners are for use with for PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets

Specifications

Length (Metric) 73 mm
Quantity 1 Pk.
Product Type Inlet Liner
For Use With (Application) Headspace Analysis
Deactivation Intermediate Polarity (IP)
Geometry Zero Dilution Inner Liner
Diameter (Metric) Inner 1.0 mm
Diameter (Metric) Outer 2.0 mm
For Use With (Equipment) PerkinElmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.