Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Zero Dilution Outer Liner
SDP

Catalog No. 06728313 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-728-313 2.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-728-313 Supplier Restek™ Supplier No. 22993
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Zero Dilution Outer Liner
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Liner ID: 2.5mm
  • Length: 90mm
  • OD: 6.2mm

Specifications

Diameter (Metric) Inner 2.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.