Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH Knife Mill Grindomix GM200

Catalog No. 08418560 Shop All RETSCH Inc. Products
Change view
Click to view available options
Voltage:
100/120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-418-560 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-418-560 Supplier RETSCH Supplier No. 202540002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For size reduction, homogenization and mixing

The ideal instrument for grinding and homogenizing foods and feeds. It allows to process sample volumes up to 0.7L quickly and reproducibly.

 

  • Two sharp, robust blades and a powerful motor
  • Ideal for homogenizing substances with a high water, oil or fat content as well as grinding dry, soft and medium-hard products
  • Wide selection of lids and containers allows for adaptation of mill to individual application requirements
  • Meets and exceeds all special laboratory and analytical requirements
  • Professional device; superior to any commercial household mixer
  • Efficient size reduction of up to 700mL feed quantity due to a powerful 900W motor
  • Pre- and fine-grinding in one mill: cutting action in regular mode, grinding by impact in reverse mode, pre-grinding in interval mode
  • All parts that come into contact with sample material are autoclavable
  • Perfect adaptation to application requirements by variable speed from 2,000 - 10,000 rpm 
  • Optional gravitation lid for automatic reduction of the grinding chamber volume
  • Three SOPs can be stored
  • Blade is constructed of stainless steel/titanium
  • Grinding jar in plastic, stainless steel and glass available
Specifications
  • Feed material: soft, medium-hard, elastic, containing water/fat/oil, dry, fibrous
  • Size reduction principle: cutting
  • Material feed size†: 40mm
  • Final fineness†: 300μm
  • Batch size/feed quantity†: 70mL (w/ standard lid); 300mL (reduction lid); 300-600mL (gravity lid)
  • Grinding chamber volume: 1000mL (w/ standard lid); 500mL (reduction lid); 400-800mL (gravity lid)     
  • Speed at 50Hz (60Hz): 2,000 - 10,000 rpm
  • Setting of grinding time: digital, 1 sec.- 3 min.
  • Interval operation: yes
  • Drive: Series-characteristic motor
  • Drive power: ã900W
  • Power connection: 1-phase
  • Protection code: grinding chamber and keypad IP-42
  • Power consumption: ã900W
  • Dimensions: 39.2D x 35W x 27.5Hcm (closed); 55.3 x 35 x 41cm (opened)
  • Net weight: ã10 kg

 

Applications:

Agriculture, biology, food, medicine and pharmaceuticals. Examples: candy, cereal bars, cereals, cheese, coated tablets, cocoa nibs, deep-frozen products, dietary supplements, dried and fresh fruit, feed pellets, fish, ham, lettuce, meat, nuts, oil seeds, pharmaceutical materials, plant materials, sausages, soap, spices, vegetables.

Compliance

CE approved

† Depending on feed material and instrument configuration/settings.

Specifications

Capacity (English) 33.81 oz.
Capacity (Metric) 1000 mL
Certifications/Compliance CE
Depth (English) 15.43 in. (closed), 21.77 in. (open)
Depth (Metric) 39.2 cm (closed), 55.3 cm (open)
Electrical Requirements 100/120 V, 50/60 Hz
For Use With (Application) Ideal for agriculture, biology, food, medicine, pharmaceuticals, size reduction, homogenization and mixing
Grinding Time 1 sec. to 3 min.
Height (English) 10.82 in. (closed), 16.14 in. (open)
Height (Metric) 27.48 cm (closed), 41 cm (open)
IP Rating IP42
Particle Size 40 mm
Sample Volume (English) 23.66 oz.
Sample Volume (Metric) 700 mL
Speed 2000 to 10,000 rpm
Voltage 100/120 V
Watts 900 W
Weight (English) 22.04 lb.
Weight (Metric) 10 kg
Width (English) 13.7 in. (closed), 13.7 in. (open)
Width (Metric) 35 cm (closed), 35 cm (open)
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.