Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH Grinding Containers for Knife Mill GRINDOMIX GM 200

Catalog No. 0841704 Shop All RETSCH Inc. Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-417-04 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-417-04 Supplier RETSCH Supplier No. 030450047
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with GM 200 GRINDOMIX Knife Mills.

  • Suitable for soft and elastic materials and for all samples with high water, oil or fat content
  • Can be sterilized and autoclaved to a limited extent
    • Made of polypropylene
    • Capacity: 1L

Specifications

Product Type Grinding Container
Capacity (Metric) 1 L
For Use With (Application) For soft and elastic materials and for all samples with high water, oil or fat content
For Use With (Equipment) GM 200 GRINDOMIX Knife Mills
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.