Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH MM 400 Mixer Mills: Grinding Jars

Catalog No. 0841783 Shop All RETSCH Inc. Products
Change view
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Capacity (Metric):
25 mL
35 mL
50 mL
Sample Volume (Metric):
10 mL
15 mL
20 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Capacity (Metric) Sample Volume (Metric)
08-417-83 Stainless Steel 25 mL 10 mL
08-417-85 Zirconium Oxide 25 mL 10 mL
08-417-81 Zirconium Oxide 35 mL 15 mL
08-417-82 Stainless Steel 50 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08-417-83 Supplier RETSCH Supplier No. 014620213
Add to Cart
Add to Cart

For use with MM 400 Mixer Mills

Assorted sizes and materials

Specifications

Product Type Grinding Jar
Capacity (English) 0.84 oz.
Capacity (Metric) 25 mL
Closure Type Screw Top
For Use With (Application) Ideal for leak-proof grinding
For Use With (Equipment) MM 400 mixer mill
Material Stainless Steel
Particle Size 6 mm
Sample Volume (English) 0.33 oz.
Sample Volume (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.