Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH Test Sieves - 14 Mesh or Greater

Catalog No. p-2827115
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
180 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm

Stainless steel with wire gauze

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Pore Size 20 μm
Type Test Sieve
Certifications/Compliance ASTM E11
Diameter (English) Outer 8 in.
Material Stainless Steel
Tyler Standard 635 Mesh
U.S. Standard No. 635
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Diameter (Metric) Outer 203 mm
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.