Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RETSCH Test Sieves - 14 Mesh or Greater
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
180 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
Specifications
Specifications
Depth (English) | 2 in. |
Depth (Metric) | 5.08 cm |
Pore Size | 25 μm |
Type | Test Sieve |
Certifications/Compliance | ASTM E11 |
Diameter (English) Outer | 8 in. |
Material | Stainless Steel |
Tyler Standard | 500 Mesh |
U.S. Standard | No. 500 |
For Use With (Application) | Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction