Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Glass Low-Form Griffin Beakers PROMO
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
50 mL
400 mL
Description
- Thick, heavy construction with beaded top
- Uniform wall thickness
- Durable, matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated double scale on all sizes from 50 to 1000 mL
Specifications
Specifications
| Capacity (English) | 13.52 oz. |
| Diameter (English) Outer | 3.03 in. |
| Diameter (Metric) Outer | 7.7 cm |
| Capacity (Metric) | 400 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock |
| Graduation Range | 50 to 325 mL |
| Height (English) | 4.17 in. |
| Height (Metric) | 10.6 cm |
| Includes | Spout |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction