Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Glass Low-Form Griffin Beakers PROMO
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
50 mL
400 mL
Description
- Thick, heavy construction with beaded top
- Uniform wall thickness
- Durable, matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated double scale on all sizes from 50 to 1000 mL

Specifications
Specifications
Capacity (English) | 1.69 oz. |
Diameter (English) Outer | 1.65 in. |
Diameter (Metric) Outer | 4.2 cm |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass |
For Use With (Application) | Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock |
Graduation Range | 10 to 40 mL |
Height (English) | 2.08 in. |
Height (Metric) | 5.3 cm |
Includes | Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction