Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Heavy-Wall Filter Flasks PROMO
SDP

Catalog No. FB300250F25 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
4 L
This item is not returnable. View return policy
This item is not returnable. View return policy

With heavier walls than standard Erlenmeyer flasks.

  • Side tubulation capacity scale
  • Designed to take 1 atmosphere of vacuum or 29 in. of mercury
  • Sizes 25 through 1000 mL have side hose connection designed to accept 5/16 in. O.D.;(0.3125 in.) flexible tubing
  • Sizes 1000 mL and larger accept 3/8 in. O.D. tubing
  • Temperature range: 840°F (450°C) max.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E 1406, Type II, Class I
Diameter (English) Outer 3.26 in.
Diameter (Metric) Inner Tubing 0.78 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 50 to 250 mL
Graduations 25 mL
Height (English) 6.4 in.
Height (Metric) 16.3 cm
Product Type Heavy-wall Filter Flask
Temperature Range (English) 840°F Max
Graduated Yes
Class Class I
Diameter (Metric) Outer 8.3 cm
Closure Size 6
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.