Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ REUZ™ Stainless Steel Funnel





Click to view available options
Diameter (Metric)Top:
50 mm
80 mm
100 mm
120 mm
150 mm
200 mm
250 mm
300 mm
Height (Metric):
65 mm
115 mm
120 mm
140 mm
170 mm
210 mm
230 mm
285 mm
Description
- Useful in laboratory or factory environments, the versatile funnels can be used with most liquids and powders.
- Carefully constructed, the funnels are free of sharp edges and easy to clean.
- Include a convenient stainless steel handle.
- Available in diameters from 50 mm to 300 mm.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
Diameter (Metric)Top | 50 mm |
Material | Stainless Steel (304) |
Height (Metric) | 65 mm |
Product Type | Stainless Steel Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction