Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Offset Spoon Spatula
GREENER_CHOICESDPSCI_ED

Catalog No. S139204 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
155 mm
185 mm
210 mm
300 mm
395 mm
Length (Metric) Blade:
30 mm
35 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Blade
S139204 155 mm 30 mm
S139205 185 mm 30 mm
S139206 210 mm 30 mm
S139207 300 mm 30 mm
S139208 300 mm 35 mm
S139209 395 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S139204 Supplier United Scientific™ Supplier No. UN1006155
Add to Cart
Add to Cart
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • Useful in laboratory settings where easily sterilized stainless steel is desired.
  • Constructed of a single piece of stainless steel with a polished surface to resist contamination.
  • Intended for use with most powders, granules, pastes and liquids.
  • Available in sizes from 155 mm to 395 mm.
  • Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Autoclavable Autoclavable
Product Type Spatula
Length (Metric) Blade 30 mm
Material Stainless Steel
Length (Metric) 155 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.