Learn More
United Scientific™ REUZ™ Stainless Steel Offset Spoon Spatula


Shop All United Scientific Supplies, Inc Products



Description
- Useful in laboratory settings where easily sterilized stainless steel is desired.
- Constructed of a single piece of stainless steel with a polished surface to resist contamination.
- Intended for use with most powders, granules, pastes and liquids.
- Available in sizes from 155 mm to 395 mm.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Spatula |
| Length (Metric) Blade | 30 mm |
| Material | Stainless Steel |
| Length (Metric) | 300 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.