Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Offset Spoon Spatula
GREENER_CHOICESDPSCI_ED

Catalog No. p-7229270 Shop All United Scientific Supplies, Inc Products
Click to view available options
Length (Metric):
155 mm
185 mm
210 mm
300 mm
395 mm
Length (Metric) Blade:
30 mm
35 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • Useful in laboratory settings where easily sterilized stainless steel is desired.
  • Constructed of a single piece of stainless steel with a polished surface to resist contamination.
  • Intended for use with most powders, granules, pastes and liquids.
  • Available in sizes from 155 mm to 395 mm.
  • Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Product Type Spatula
Material Stainless Steel
Autoclavable Autoclavable
Length (Metric) 155 mm
Length (Metric) Blade 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.