Learn More
United Scientific™ REUZ™ Stainless Steel Pharma Scoop


Shop All United Scientific Supplies, Inc Products



Description
- The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits.
- Includes large rims near the handle to protect against spills when the scoop is tilted up.
- Intended for handling powders and granules in laboratory and production settings.
- Available in sizes from 10 mL to 2500 mL.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 mL |
| Product Type | Pharma Scoop |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.