Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Pharma Scoop
GREENER_CHOICESDPSCI_ED

Catalog No. p-7229265 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
500 mL
750 mL
1000 mL
1250 mL
1700 mL
2500 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139222 10 mL
S139223 50 mL
S139224 100 mL
S139225 500 mL
S139226 750 mL
S139227 1000 mL
S139228 1250 mL
S139229 1700 mL
S139230 2500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S139222 Supplier United Scientific™ Supplier No. UN500310
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits.
  • Includes large rims near the handle to protect against spills when the scoop is tilted up.
  • Intended for handling powders and granules in laboratory and production settings.
  • Available in sizes from 10 mL to 2500 mL.
  • Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 10 mL
Product Type Pharma Scoop
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.