Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Scoop
SDPSCI_ED

Catalog No. S139210 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
350 mL
500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139210 100 mL
S139211 200 mL
S139212 250 mL
S139213 350 mL
S139214 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S139210 Supplier United Scientific™ Supplier No. UN5002100
Add to Cart
Add to Cart
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • Rounded bowls of the scoops are completely seamless for easy cleaning.
  • The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits.
  • Available in sizes from 100 mL to 500 mL.
  • Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 100 mL
Product Type Scoop
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.