Learn More
Description
- Rounded bowls of the scoops are completely seamless for easy cleaning.
- The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits.
- Available in sizes from 100 mL to 500 mL.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Product Type | Scoop |
| Material | Stainless Steel |
| Length (Metric) | 245 mm |
| Autoclavable | Autoclavable |
| Shape | Scoop |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

