Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI FlashPure ID C18 Flash Chromatography Cartridges

Shop All BUCHI Products


Click to view available options
Bed Weight (Metric):
4 g
12 g
24 g
40 g
80 g
Description
Includes
1 Piece
- High resolution of separation due to high-quality silica
- Increased fraction purity due to a better separation
- Faster evaporation of smaller fraction volumes
- Reproducible performance from batch to batch
- Increased sample throughput due to high sample loading capacity
- Solvent saving: required purification yield is achieved faster
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Material | Silica - C18 |
Type | Flash Cartridge |
Bed Weight (Metric) | 80 g |
For Use With (Application) | Non-Polar Compounds |
Max. Pressure | 200 psig |
Product Line | FlashPure |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction