Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ CxF Series -86°C Ultra-Low Temperature Chest Freezers

Catalog No. ult179010a
Click to view available options
Electrical Requirements:
115 V 60 Hz
Holds:
Boxes (348)
Boxes (396)
Boxes (63)
Dimensions (DxWxH) Exterior:
29.9 x 28.5 x 43.8 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Plug Type:
NEMA 5-20
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series −86°C Ultra-Low Temperature Chest Freezers.

Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -86°C ultra-low temperature chest freezers. These units deliver the same sample protection as our ExF and DxF freezers in four convenient sizes with a full range of available racking solutions.

Features:
  • Eye-level, easy-to-use microprocessor control panel
  • Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
  • Access code to ensure setpoint security
  • Optional built-in chart recorder or data logger for continuous monitoring
  • Easy-to-remove air filter
Construction:
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • Stainless steel interior
  • 5″ (127mm) foamed-in-place, polyurethane insulation
  • Ergonomic, lockable door handle
Benefits:
  • Convenient interior covers minimize sample exposure to outside conditions.
  • Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
  • Optional CO2 or LN2 safety back-up system included for additional protection in the event of a power or mechanical failure.
  • Unit includes RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
  • Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility.
TRUSTED_SUSTAINABILITY

Specifications

Description Revco CXF Series Ultra-Low Chest Freezer, 348-Box Capacity, 120V, 60Hz
Type Ultra Low Freezer, Chest
Capacity (English) 17 cu. ft.
Capacity (Metric) 481.4 L
Temperature Range -50°C to -86°C
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Chest
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Control Type Push Button LED
Product Line Revco
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Model Revco
Water Cooled Optional
Dimensions (DxWxH) Exterior 33.8 x 87.6 x 40.5 in.
Dimensions (D x W x H) Interior 18.5 x 58.8 x 28 in. (47 x 149.4 x 71.1 cm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional 7-day chart recorder
Data Outputs RS-485, 4-20mA, dry contacts - standard
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 16 A
Plug Type NEMA 5-20
Voltage 120 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Wattage 970 W
Voltage Compensation Buck/Boost
Vial Capacity 34,800 x 2 mL
Compressor Hermetic
Refrigerant R404A (1st stage), R508B (2nd stage)
Shipping Weight (English) 821 lb.
Shipping Weight (Metric) 372 kg
Weight (English) 771 lb.
Weight (Metric) 806 kg
Holds Boxes (348)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.